Motion
PFL-5Z-FM
Flange-Mount Housing - Two-Bolt Flange, Stamping, Pressed Steel
MI ITEM #04486254
MFR #PFL-5Z-FM
Your Price$31.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Stamping, Pressed Steel
MI ITEM #04486254
MFR #PFL-5Z-FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.15/each(List $46.72)

Overview

Mfr description
FM205 MOUNTED HOUSING

Specifications

  • Mounting Type
    Two-Bolt Flange
  • Housing Construction
    Stamping
  • Compatible Bore Diameter
    0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Bolt Center To Center Length
    3.0000 in
  • Overall Length Diameter
    3.7500 in
  • Housing Material
    Pressed Steel
  • Overall Depth
    0.6820 in
  • Manufacturer Upc Number
    8865590634835
  • UPC_NO
    1200106763901
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text