Overview
Mfr description
B10-50D RADIAL BALL BEARING AUTOMOTIVE
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberB10-50D
- UPC_NO8865590662487
- DescriptionB10-50D RADIAL BALL BEARING AUTOMOTIVE
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe B10-50D is a 10 mm bore radial/deep groove ball bearing with a 27 mm OD and 11 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data