Motion
FD209-1-1/4SQ
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Triple-Lip Contact Seal Seal
Mi Item #04486260
MFR #FD209-1-1/4SQ
Price$153.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Triple-Lip Contact Seal Seal
Mi Item #04486260
MFR #FD209-1-1/4SQ

Mfr description
GFD209SPPB AGRICULTURE
  • Directly interchangeable industry standard units
  • Compensates misalignment from imprecise mounting or frame surfaces
  • Increased productivity and bearing life in field due to shock load protection from stamped steel flanges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.86/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bolt Size
    0.5310 in
  • Bore Diameter  
    1-1/4 in
  • Overall Length Diameter  
    5.0000 in
  • Overall Width
    1.6845 in

Details

  • Application
    Tillage—Relubricatable
  • Bore Type
    Square
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106975670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)