Motion
1628-ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.6250 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
MI ITEM #04486261
MFR #1628-ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.6250 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
MI ITEM #04486261
MFR #1628-ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.5000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    1628-ZZ RADIAL BALL BEARING - SHIELDED
  • Long Description
    The 1628-ZZ is a 0.6250 in bore radial/deep groove ball bearing with a 1.6250 in OD and 0.5000 in width, double shielded for long life.
  • Manufacturer Catalog Number
    1628-ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590014873

Overview

Mfr description
1628-ZZ RADIAL BALL BEARING - SHIELDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought