Overview
Mfr description
W6202-2RS RADIAL BALL BEARING-CARTRIDGE
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberW6202-2RS
- DescriptionW6202-2RS RADIAL BALL BEARING-CARTRIDGE
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe W6202-2RS is a 15 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data