Overview
Mfr description
PER.6202-2RLDC3-A RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6202-2RS-16MM-C3
- UPC_NO1200106007418
- Description6202-2RLDC3-A RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6202-2RS-16MM-C3 is a 16 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data