Motion
W208PPB11
Farm Implement Bearing - Square, 0.8750 in Bore, 3.3760 in OD, 1.4375 in Width, Double Sealed
MI ITEM #04486276
MFR #W208PPB11
Price$70.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Square, 0.8750 in Bore, 3.3760 in OD, 1.4375 in Width, Double Sealed
MI ITEM #04486276
MFR #W208PPB11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.41/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    3.3760 in
  • Overall Width  
    1.4375 in

Details

  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Description
    W208SPPB11 AGRICULTURE
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a square bore type with 0.8750 in bore diameter, double sealed closure, 3.3760 in outside diameter, and 1.4375 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    36613
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Two Contact Triple Lip Shroud Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106962694

Overview

Mfr description
W208SPPB11 AGRICULTURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought