Overview
Mfr description
628-ZZ RADIAL BALL BEARING - SHIELDED
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number628-ZZ
- Description628-ZZP RADIAL BALL BEARING - SHIELDED
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 628-ZZ is an 8 mm bore radial/deep groove ball bearing with a 24 mm OD and 8 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data