Motion
PFT-5Z
Flange-Mount Housing - Three-Bolt Triangle Flange, Stamping, Pressed Steel
MI ITEM #04486282
MFR #PFT-5Z
Price$12.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Three-Bolt Triangle Flange, Stamping, Pressed Steel
MI ITEM #04486282
MFR #PFT-5Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.01/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.0000 in
  • Compatible Bore Diameter
    0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Overall Length Diameter
    3.1250 in

Details

  • Housing Construction
    Stamping
  • Housing Material
    Pressed Steel
  • Manufacturer Upc Number
    8865590634965
  • Mounting Type
    Three-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106963868

Overview

Mfr description
PFT205-A MOUNTED HOUSING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought