Motion
1621-ZZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.3750 in OD, 0.4375 in Width, Double Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #04486288
MFR #1621-ZZNR
Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.3750 in OD, 0.4375 in Width, Double Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #04486288
MFR #1621-ZZNR

Mfr description
PER.22208-ZZDNR RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.50/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.4375 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    1621-ZZDNR RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 1621-ZZNR is a 0.5000 in bore radial/deep groove ball bearing with a 1.3750 in OD and 0.4375 in width, double shielded for long life.
  • Manufacturer Catalog Number
    1621-ZZNR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    1200106984399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)