Motion
GR206-20
Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.4409 in OD, 1.6500 in Width, Medium Duty, Grip-IT 360 Locking
MI ITEM #04486290
MFR #GR206-20
Price$107.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.4409 in OD, 1.6500 in Width, Medium Duty, Grip-IT 360 Locking
MI ITEM #04486290
MFR #GR206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.71/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.7090 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.6500 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Grip-IT 360
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590398072
  • Product Type
    Ball Insert Bearings
  • Seal Type
    R-Seals
  • UPC_NO
    1200106776390

Overview

Mfr description
GR206-20 MOUNTED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought