Overview
Mfr description
6010-NR-C3 RADIAL BALL BEARING - SNAP RI
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Manufacturer Catalog Number6010-NR-C3
- UPC_NO1200106985433
- Description6010-DNRC3-A RADIAL BALL BRG W/SNAP RING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6010-NR-C3 is a 50 mm bore radial/deep groove ball bearing with an 80 mm OD and 16 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data