Overview
Mfr description
6210-NR-C3 RADIAL BALL BEARING - SNAP RI
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Manufacturer Catalog Number6210-NR-C3
- UPC_NO1200106786603
- Description6210-NR-C3 RADIAL BALL BEARING - SNAP RI
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6210-NR-C3 is a 50 mm bore radial/deep groove ball bearing with a 90 mm OD and 20 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data