Overview
Mfr description
88507RS RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number88507RS
- UPC_NO1200106124252
- Description88507RS RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 88507RS is a 35 mm bore radial/deep groove ball bearing with a 72 mm OD and 0.9843 in width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data