Overview
Mfr description
L1680-ZZ MINIATURE RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberL1680-ZZ
- DescriptionL1680-ZZ MINIATURE RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe L1680-ZZ is an 8 mm bore radial/deep groove ball bearing with a 16 mm OD and 5 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data