Motion
RCSMRFZ-20S
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, RST Seal
MI ITEM #04486320
MFR #RCSMRFZ-20S
List Price$50.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, RST Seal
MI ITEM #04486320
MFR #RCSMRFZ-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.27/each for your price

Overview

Mfr description
FHSRRCMRF206-20 MOUNTED UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Pressed Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    RST
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Overall Width
    3.5000 in
  • Inner Ring Width
    1.1810 in
  • Finish Coating
    Zinc Plated
  • Bolt Size
    0.4375 in
  • Replacement Bearing
    FHSR206-20
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590098002
  • UPC_NO
    1200106777960
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text