Motion
DC-205-SEALED-PBT

PEER BEARING CO (SKF)
DC-205-SEALED-PBT

Bearing End Cap - 1.0000 in Compatible Bore, 2.5430 in OD, 1.4170 in Width, Polypropylene Material
MI ITEM #04486324
MFR #DC-205-SEALED-PBT
Price$34.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
DC-205-SEALED-PBT

Bearing End Cap - 1.0000 in Compatible Bore, 2.5430 in OD, 1.4170 in Width, Polypropylene Material
MI ITEM #04486324
MFR #DC-205-SEALED-PBT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.86/each

Specifications

Dimensions

  • Outside Diameter  
    2.5430 in
  • Overall Width
    1.4170 in

Details

  • Case Material
    JIS-G4305 SUC304
  • Color
    Bright Yellow
  • End Cap Type
    Sealed Open Cap
  • Manufacturer Upc Number
    8865590664047
  • Material
    Polypropylene
  • O Ring Material
    FDA & NSF compliant Buna-N Rubber
  • Product Type
    Bearing End Caps & Covers
  • Seal Material
    FDA & NSF compliant Buna-N Rubber
  • Seal Type
    Single Lip

Overview

Mfr description
DCP205-C-W SEALED DUST CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought