Overview
Mfr description
6908-2RSNR RADIAL BALL BEARING - SEALED
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Manufacturer Catalog Number6908-2RSNR
- Description6908-2RSNR RADIAL BALL BEARING - SEALED
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6908-2RSNR is a 40 mm bore radial/deep groove ball bearing with a 62 mm OD and 12 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data