Motion
GR205-16
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.5100 in Width, Medium Duty, Grip-IT 360 Locking
MI ITEM #04486329
MFR #GR205-16
Price$118.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.5100 in Width, Medium Duty, Grip-IT 360 Locking
MI ITEM #04486329
MFR #GR205-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3580 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.5100 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Grip-IT 360
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590349630
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1610 lbf
  • Seal Type
    R-Seals
  • Series
    GR
  • UPC_NO
    1200106992332

Overview

Mfr description
GR205-16 MOUNTED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought