Motion
F3X-206-XH
Flange-Mount Housing - Three-Bolt Triangle Flange, Solid Housing, Ductile Iron
Mi Item #04486339
MFR #F3X-206-XH
Price$62.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Three-Bolt Triangle Flange, Solid Housing, Ductile Iron
Mi Item #04486339
MFR #F3X-206-XH

Mfr description
F3X206 MOUNTED HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.97/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.5625 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Length Diameter
    4.5625 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    8865590078509
  • Mounting Type
    Three-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106793779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)