Motion
F3X-205-XH
Flange-Mount Housing - Three-Bolt Triangle Flange, Solid Housing, Ductile Iron
Mi Item #04486340
MFR #F3X-205-XH
Price$42.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Three-Bolt Triangle Flange, Solid Housing, Ductile Iron
Mi Item #04486340
MFR #F3X-205-XH

Mfr description
F3X205 MOUNTED HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.62/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.0000 in
  • Compatible Bore Diameter
    0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Overall Length Diameter
    3.7500 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    8865590078479
  • Mounting Type
    Three-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106782094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)