Motion
6800-ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 19 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04486341
MFR #6800-ZZ
Price$37.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 19 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04486341
MFR #6800-ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.45/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    19 mm
  • Overall Width  
    5 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6800-ZZU RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6800-ZZ is a 10 mm bore radial/deep groove ball bearing with a 19 mm OD and 5 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    32371
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106764229

Overview

Mfr description
6800-ZZU RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought