Motion
1604-2RSNR
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Double Sealed, With Snap Ring
MI ITEM #04486347
MFR #1604-2RSNR
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Double Sealed, With Snap Ring
MI ITEM #04486347
MFR #1604-2RSNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.3438 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    1604-2RSUNR RADIAL BALL BEARING
  • Long Description
    The 1604-2RSNR is a 0.3750 in bore radial/deep groove ball bearing with a 0.8750 in OD and 0.3438 in width, double sealed for long life.
  • Manufacturer Catalog Number
    1604-2RSNR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    1200106981312

Overview

Mfr description
PER.21406-2RSUNR RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought