Overview
Mfr description
624-2RSU RADIAL BALL BEARING - SEALED
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number624-2RS
- UPC_NO1200106986621
- Description624-2RSU RADIAL BALL BEARING - SEALED
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 624-2RS is a 4 mm bore radial/deep groove ball bearing with a 13 mm OD and 5 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data