Overview
Mfr description
PER.99R2-UV2 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog Number99R2
- UPC_NO1200106796251
- Description99R2-UV2 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 99R2 is a 0.1250 in bore radial/deep groove ball bearing with a 0.3750 in OD and 0.1562 in width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data