Motion
UCS202-10
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 1.0240 in Width, Medium Duty, Set Screw Locking
Mi Item #04486350
MFR #UCS202-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 1.0240 in Width, Medium Duty, Set Screw Locking
Mi Item #04486350
MFR #UCS202-10

Mfr description
UCS202-10 INSERT - BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    1.0240 in
  • Outer Ring Width  
    0.5120 in
  • Outside Diameter  
    40 mm
  • Overall Width
    1.0240 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590649518
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Seal Type
    R-Seals
  • Series
    UCS
  • UPC_NO
    8865590649518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)