Motion
5303-2RS
Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8750 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #04486353
MFR #5303-2RS
Price$116.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8750 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #04486353
MFR #5303-2RS

Mfr description
5303-2RSW RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.07/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8750 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    5303-2RSW RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Manufacturer Catalog Number
    31259
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106795063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)