Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Ductile Iron
Mi Item #04486356
MFR #FX-206-H

Mfr description
FX206-HA MOUNTED HOUSING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bolt Center To Center Length
    3.5625 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Depth
    0.8907 in
  • Overall Length Diameter
    4.4375 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    8865590078332
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106992097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)