Overview
Mfr description
PER.99R6-UNR RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog Number36874
- UPC_NO1200106988441
- Description99R6-UNR RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 99R6-NR is a 0.3750 in bore radial/deep groove ball bearing with a 0.8750 in OD and 0.2812 in width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data