Specifications
Dimensions
- Bore Diameter7/8 in
- Inner Ring Width0.8460 in
- Outer Ring Width0.5910 in
- Outside Diameter2.0472 in
- Overall Width1.2200 in
Details
- Bore TypeStraight
- Duty TypeMedium Duty
- Locking DeviceEccentric Collar
- Manufacturer Catalog
- Manufacturer Upc Number8865590034697
- Radial Dynamic Load Capacity3150 lbf
- Radial Static Load Capacity1610 lbf
- Seal TypeRST
- SeriesFH
- UPC_NO8865590034697
Overview
Mfr description
FH205-14 BALL BEARING INSERT