Motion
GW315PPB11
Farm Implement Bearing - Straight, 75 mm Bore, 160 mm OD, 68.30 mm Width, Double Sealed
MI ITEM #04486401
MFR #GW315PPB11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 75 mm Bore, 160 mm OD, 68.30 mm Width, Double Sealed
MI ITEM #04486401
MFR #GW315PPB11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GW315PPB11 AGRICULTURAL RADIAL BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    75 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Spherical
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Description
    GW315PPB11 AGRICULTURAL RADIAL BALL BRG
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    68.3 mm
  • Manufacturer Catalog Number
    GW315PPB11
  • UPC_NO
    8865590366057
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 75 mm bore diameter, double sealed closure, 160 mm outside diameter, and 68.30 mm overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text