Motion
PAS-207-HT
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #04486407
MFR #PAS-207-HT
Your Price$51.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #04486407
MFR #PAS-207-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.65/each(List $83.54)

Overview

Mfr description
PAS207-HT MOUNTED HOUSING

Specifications

  • Housing Construction
    Solid
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Bore Type
    Round
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Bolt Center To Center Length
    3.2500 in
  • Bolt Size
    0.5000 in
  • Base Width
    1.8750 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590080281
  • UPC_NO
    1200106994749
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Tapped Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text