Overview
Mfr description
R2A RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog NumberR2A
- UPC_NO1200106994961
- DescriptionR2A RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe R2A is a 0.1250 in bore radial/deep groove ball bearing with a 0.5000 in OD and 0.1719 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data