Motion
PAS-208-HT
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #04486418
MFR #PAS-208-HT
Your Price$58.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #04486418
MFR #PAS-208-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.01/each(List $87.02)

Overview

Mfr description
PAS208-HT MOUNTED HOUSING

Specifications

  • Housing Construction
    Solid
  • Compatible Bore Diameter
    1.5000 in, 1.5625 in, 40 mm
  • Bore Type
    Round
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    0.5000 in
  • Base Width
    1.8750 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590080311
  • UPC_NO
    1200106994756
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Tapped Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text