Motion
LC206-18
Eccentric Collar - 1.1250 in Bore, Steel Material
MI ITEM #04486419
MFR #LC206-18
Your Price$24.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 1.1250 in Bore, Steel Material
MI ITEM #04486419
MFR #LC206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.91/each(List $37.36)

Overview

Mfr description
EC206-18 ECCENTRIC COLLAR

Specifications

  • Bore Diameter
    1-1/8 in
  • Material
    Steel
  • Series
    LC
  • Manufacturer Catalog Number
    LC206-18
  • Product Type
    Eccentric Collars
  • UPC_NO
    1200106782278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text