Motion
609-ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #04486420
MFR #609-ZZ
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #04486420
MFR #609-ZZ

Mfr description
609-ZZ RADIAL BALL BEARING - SHIELDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    609-ZZD RADIAL BALL BEARING - SHIELDED
  • Long Description
    The 609-ZZ is a 9 mm bore radial/deep groove ball bearing with a 24 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    609-ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106788430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)