Motion
LC210-32
Eccentric Collar - 2.0000 in Bore, Steel Material
Mi Item #04486421
MFR #LC210-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 2.0000 in Bore, Steel Material
Mi Item #04486421
MFR #LC210-32

Mfr description
LC210-32 ECC/COL/2.000S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Manufacturer Catalog Number
    LC210-32
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    LC
  • UPC_NO
    8865590664382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)