Motion
88506
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 0.9449 in Width, Double Sealed, Without Snap Ring
MI ITEM #04486423
MFR #88506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 0.9449 in Width, Double Sealed, Without Snap Ring
MI ITEM #04486423
MFR #88506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9449 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    88506 RADIAL BALL BEARING
  • Long Description
    The 88506 is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 0.9449 in width, double sealed for long life.
  • Manufacturer Catalog Number
    88506
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590012251

Overview

Mfr description
88506 RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought