Motion
LC207-23
Eccentric Collar - 1.4375 in Bore, Steel Material
Mi Item #04486424
MFR #LC207-23
Price$28.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 1.4375 in Bore, Steel Material
Mi Item #04486424
MFR #LC207-23

Mfr description
EC207-23 ECCENTRIC COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.70/each

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in

Details

  • Manufacturer Catalog Number
    LC207-23
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    LC
  • UPC_NO
    1200106782254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)