Motion
F-204-H
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
Mi Item #04486425
MFR #F-204-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
Mi Item #04486425
MFR #F-204-H

Mfr description
F204-HT 4-BOLT CAST IRON FLG BLK HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    2.5000 in
  • Compatible Bore Diameter
    0.7500 in, 0.8125 in, 20 mm
  • Overall Depth
    1.0000 in
  • Overall Length Diameter
    3.3750 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590077083
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106979227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)