Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Ductile Iron
Mi Item #04486426
MFR #LF-203-H

Mfr description
LF203-HA MOUNTED HOUSING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bolt Center To Center Length
    2.5000 in
  • Compatible Bore Diameter
    0.5000 in, 0.5625 in, 0.6250 in, 0.6875 in, 12 mm, 15 mm, 17 mm
  • Overall Depth
    0.7188 in
  • Overall Length Diameter
    3.1875 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    8865590633487
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106994336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)