Motion
SER-28
Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.3465 in OD, 1.9370 in Width, Medium Duty, Set Screw Locking
MI ITEM #04486427
MFR #SER-28
Your Price$119.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.3465 in OD, 1.9370 in Width, Medium Duty, Set Screw Locking
MI ITEM #04486427
MFR #SER-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$119.35/each(List $155.29)

Overview

Mfr description
SER209-28-A MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.9370 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    7350 lbf
  • Radial Static Load Capacity
    4150 lbf
  • Seal Type
    R-Seals
  • Series
    SER
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590045822
  • UPC_NO
    1200106973171
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text