Overview
Mfr description
R18 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog NumberR18
- UPC_NO1200106771135
- DescriptionR18 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe R18 is a 1.1250 in bore radial/deep groove ball bearing with a 2.1250 in OD and 0.3750 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data