Overview
Mfr description
5305-ZZW RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Contact Angle30 °
- Internal ClearanceCN
- Manufacturer Catalog Number1028
- UPC_NO1200106969037
- Description5305-ZZW RADIAL BALL BEARING
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data