Overview
Mfr description
87011 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Seal & Single Shield
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number87011
- UPC_NO1200106988106
- Description87011 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 87011 is an 11 mm bore radial/deep groove ball bearing with a 32 mm OD and 0.5000 in width, single seal & single shield for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data