Motion
RCSM-12 Rubber Insert

PEER BEARING CO (SKF)
RCSM-12 Rubber Insert

Ball Bearing Cartridge - 0.7500 in Bore , 2.5313 in OD, Eccentric Collar, Normal Duty
Mi Item #04486439
MFR #RCSM-12 Rubber Insert
Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
RCSM-12 Rubber Insert

Ball Bearing Cartridge - 0.7500 in Bore , 2.5313 in OD, Eccentric Collar, Normal Duty
Mi Item #04486439
MFR #RCSM-12 Rubber Insert

Mfr description
RCM204 MOUNTED HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    1.2200 in
  • Outside Diameter  
    2.5313 in

Details

  • Bearing Material
    Rubber
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    8865590635399
  • Replacement Bearing
    FHR204-12
  • Seal Type
    RST
  • Series
    RCSM
  • UPC_NO
    1200106995081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)