Specifications
Dimensions
- Bore Diameter8 mm
- Outside Diameter22 mm
- Overall Width0.4060 in
Details
- Bore TypeStraight
- Closure TypeSingle Seal & Single Shield
- Description87038 RADIAL BALL BEARING
- Long DescriptionThe 87038 is an 8 mm bore radial/deep groove ball bearing with a 22 mm OD and 0.4060 in width, single seal & single shield for long life.
- Manufacturer Catalog Number87038
- Product TypeRadial & Deep Groove Ball Bearings
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106988113
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)