Motion
FH201-8G
Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 40 mm OD, 1.1300 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04486457
MFR #FH201-8G
Price$52.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 40 mm OD, 1.1300 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04486457
MFR #FH201-8G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.69/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    0.7500 in
  • Outer Ring Width  
    0.5120 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    1.1300 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590036028
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    889 lbf
  • Seal Type
    RST
  • Series
    FH
  • UPC_NO
    1200106989387

Overview

Mfr description
FHG201-8-A MOUNTED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought