Motion
FHG210-32
Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD
Mi Item #04486467
MFR #FHG210-32
Price$99.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD
Mi Item #04486467
MFR #FHG210-32

Mfr description
FHG210-32 MOUNTED INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.01/each

Specifications

Dimensions

  • Outside Diameter
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Other Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)