Overview
Mfr description
87508 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Seal & Single Shield
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number87508
- UPC_NO8865590011933
- Description87508 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 87508 is a 40 mm bore radial/deep groove ball bearing with an 80 mm OD and 0.9449 in width, single seal & single shield for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data